Beli power meter dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Power Meter
    Mulai

    Rp1.499.900

    ABB Power Meter
    Deskripsi:
    M2M Basic Is A Power Meter
  2. ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)
    Deskripsi:
    XT1S 160 TMD 50-500 3p F FC.BREAKER TMAX XT1S 160 FIXED THREE-POLE WITH FRONT TERMINALS AND THERMOMAGNETIC RELEASE TMD R 50-500 A
  3. LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Mulai

    Rp1.499.900

    LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Deskripsi:
    Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998
    atribut:
    • Display: LCD Display
    • Size (mm): 96x96
  4. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  5. Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    Mulai

    Rp4.299.900

    Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    atribut:
    • Product or Component Type: Power Meter
    • Range: EasyLogic
  6. SIEMENS RFID Communication Module RF182C for Ethernet TCP/IP
    Mulai

    Rp22.999.900

    SIEMENS RFID Communication Module RF182C for Ethernet TCP/IP
    Deskripsi:
    RFID communication module RF182C for Ethernet TCP/IP; 2 readers can be connected; without connection block for Ethernet TCP/IP
    atribut:
    • Export Control Regulations: AL : N/ECCN : N
    • Net Weight (kg): 0.400
    • Packaging Dimension (mm): 1x1x1
    • EAN: 4025515078173
    • UPC: 040892551976
    • Commodity Code: 85389091
    • Country of Origin: Germany
  7. KYORITSU Power Meter
    Mulai

    Rp71.999.900

    KYORITSU Power Meter
    atribut:
    • Dimensions (mm): 175x120x65
    • Frequency Meter Range (Hz): 40 - 70
    • Crest Factor: Voltage: up to 2.5, Current: up to 3.0 (with 90% fs or less)
    • Display Range: 5 - 130% of each range(Voltage)\n1 - 130% of each range(Current)
    • Measurement Type: Voltage, Current, Frequency, Active power
    • Power Supply: AC Line: AC100 - 240V +/- 10% (50/60Hz)\nDC batteray: LR6 or Ni-MH (HR-15-51) x6 Battery charger not included), Battery life approx. 15h (LR6)
    • Wiring Connections: 1P2W, 1P3W, 3P3W, 3P3W3A, 3P4W
  8. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  9. LARKIN Digital Multifunction Meter (Power Meter)
    Mulai

    Rp649.900

    LARKIN Digital Multifunction Meter (Power Meter)
    Deskripsi:
    LR-UIF33 Series merupakan alat multi fungsi meter biasanya dipasang pada panel listrik untuk menunjukan tegangan listrik (Volt), arus listrik (Ampere) dan frekuensi listrik (Hz) secara real-time.
    atribut:
    • Input Power (V): AC 220
    • Voltage (V): 450
    • Current (A): 5
    • Frequency (Hz): 50
    • Size (mm): 96x96
    • Class: 0.5
    • Display: 4 Digit LED Display
    • Number of Phase: Single Phase
  10. KYORITSU ELECTRICAL INSTRUMENTS Compact power meter set
    Mulai

    Rp29.999.900

    KYORITSU ELECTRICAL INSTRUMENTS Compact power meter set
    Deskripsi:
    Affordable set model with clamp sensor Basic accuracy of active power ±0.3% 12 types of measurements required for power measurement are possible Recording interval can be set from 1 second to 1 hour. Regenerative power can also be measured due to electric power liberalization. Power and power factor of each phase can be checked. Connection check function prevents measurement errors due to incorrect wiring. Clamp sensor automatic recognition, auto range. Comes with PC software that allows you to quickly start measurements, analyze settings, and perform synchronous measurements of two lamp power systems. Easy setup from your PC via USB or Bluetooth connection Equipped with SD card interface Two power sources: AC power and battery Measured values can be monitored on an Android device using Bluetooth wireless communication
    atribut:
    • Applicable Standard: IEC 61010-1 CAT.III 600V Contamination degree 2
    • Communication Method: USB,Bluetooth
    • Crest Factor: [Voltage] 2.5 or less, [Current] 3.0 or less (90% or less for each range)
    • Display Range: [Voltage] 5 to 130% of each range, [Current] 1 to 130% of each range
    • Display Update Time: 1 second
    • Mass (g): Approximately 800 (including batteries)
    • Maximum Power Consumption (VA): 10
    • Measuring Item: Voltage, current, frequency, active power
    • Operating Temperature/Humidity Range: 0-50 °C, 85% RH (no condensation)
    • Power Input (V): AC100~240±10%(50/60Hz)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recording Media: SD card (2GB), internal memory (3MB)
    • Storage Temperature/Humidity Range: -20-60 °C, 85% RH (no condensation)
    • Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries: about 15 hours)
    • Voltage Range (V): [TRUE RMS]150.0/300.0/600.0
  11. GAE Digital Power Meter
    Mulai

    Rp1.699.900

    GAE Digital Power Meter
    Deskripsi:
    GAE EMG 5 Digital Multi Meter is designed to measure current, voltage and frequency parameters in 3-phase systems.APPLICATIONSIn Touch Facility : to get simply easy monitoring of voltage, ampere and frequency on your facility that has a low budget or minimum space, the simple device is needed.Status and Event : the device that could give notice is helpful, thanks to indicator lamps and sequence fault detection feature.
    atribut:
    • Current Transformer Ratio: 1-5000
    • Password Protection: Available
    • Input Overvoltage Category (V): 300 Cat II
    • Voltage Transformer Ratio: 1-5000
    • Input Measurement Range: 10mA-6A AC
    • Intermittent Overload for 1sec (A): 100
    • LCD/Display Refresh Period (s): 1
    • Measured Range L-L (Vrms): 2-500
    • Measured Range L-N (Vrms): 1-300
    • Measurement Surge Voltage (kV): 2
    • Measurement in Quadrants: 4
    • Min/Max/Demand Values: Available
    • Networks: TT, TN, IT
    • Power Consumption (V/A): < 0.2
  12. ABB Miniature Circuit Breaker 1P (MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  13. GAE Current Transformer Window Type (CT/Trafo Arus)
    Mulai

    Rp339.900

    GAE Current Transformer Window Type (CT/Trafo Arus)
    Deskripsi:
    A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.
    atribut:
    • Case Color: Black
    • Case Material: PC V0
    • Class: CL 1.0
    • Class of Insulation: E
    • FS Size: 5
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  14. Schneider Electric Harmony XB5 Complete Pilot Light Ø22 Plain Lens
    Mulai

    Rp119.900

    Schneider Electric Harmony XB5 Complete Pilot Light Ø22 Plain Lens
    atribut:
    • Bezel Material: Dark Grey Plastic
    • Fixing Collar Material: Plastic
    • Head Type: Standard
    • Range of Product: Harmony XB5
  15. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  16. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  17. ABB Miniature Circuit Breaker 3P (MCB)
    Mulai

    Rp219.900

    ABB Miniature Circuit Breaker 3P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 3
  18. OMRON Electric Energy Monitor KM-N3-FLK
    Mulai

    Rp5.699.900

    OMRON Electric Energy Monitor KM-N3-FLK
    Deskripsi:
    - The New KM-N3 Power MonitorsEnergy management starts by continuously monitoring power.The KN-N3 enable all types of power measurement with easy installation and easy system construction.You can mount them on or in control panels and distribution boards and take advantage of their compatibility with power supplies around the world.- Many Host Communications Methods- Multi-address System- Push-In Plus Terminal BlockThe structure of Push-In Plus terminal blocks helps reduce wiring mistakes with easy-to-insert terminals that hold wires firmly(RS-485 communications and pulse output terminals).- Efficient Initial Setting Tool- Wiring Error Detection
    atribut:
    • Communications: RS-485 (2-wire half-duplex with start-stop synchronization)
    • Dimensions (HxWxD) (mm): 96x96x64
    • Applicable Phase Wiring Methods: Single-phase two-wire, single-phase three-wire, three-phase three-wire, and three-phase four-wire
    • Number of Measured Circuits: Single-phase two-wire: 4 circuits max., Single-phase three-wire or three- phase three-wire: 2 circuits max., Three-phase four-wire: 1 circuit
    • Power Supply Voltage (V) : Separate from AC100-240 measurement voltage
Daftar Harga power meter dc Terbaru October 2026
ABB Power MeterRp1.499.900
ABB Moulded Case Circuit Breakers Tmax XT (Pemutus Sirkuit)Rp1.199.900
LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Rp1.499.900
SELEC Digital Multifunction MeterRp729.900
Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)Rp4.299.900
Schneider Electric Acti 9 iDPN Vigi (Pemutus Sirkuit/MCB)Rp119.900
SIEMENS RFID Communication Module RF182C for Ethernet TCP/IPRp22.999.900
KYORITSU Power MeterRp71.999.900
Schneider Electric Electromagnetic Contactor TeSys Deca 4 Poles AC 1 (Kontaktor Magnet)Rp559.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)